Skip Content
LOCK KEY STORAGE COMB PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK KEY STORAGE COMB PORTABLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST5400D
  • Mfr. Model # 5400D
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2216
  • Shipping Weight 1.16 lbs

Product Details

Storage key portable lock box, maximum 5 keys, re-settable 4 digit combination.

Technical Specs

  • Item Portable Lock Box
  • Colour Gray
  • Height 6-5/16"
  • Material Metal
  • Width 3-1/4"
  • Depth 1-1/2"
  • Mounting Type Padlock
  • Locking Type Combination
  • Key Capacity 5
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list