!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, SZ 14, CHEMTECH WATERPROOF MICROFIBRE, BLK, 14 IN H, ASTM/CSA, 90 ° HEEL

WORK BOOTS, SZ 14, CHEMTECH WATERPROOF MICROFIBRE, BLK, 14 IN H, ASTM/CSA, 90 ° HEEL

STC FOOTWEAR

WORK BOOTS, SZ 14, CHEMTECH WATERPROOF MICROFIBRE, BLK, 14 IN H, ASTM/CSA, 90 °  HEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, SZ 14, CHEMTECH WATERPROOF MICROFIBRE, BLK, 14 IN H, ASTM/CSA, 90 ° HEEL

WORK BOOTS, SZ 14, CHEMTECH WATERPROOF MICROFIBRE, BLK, 14 IN H, ASTM/CSA, 90 ° HEEL

STC FOOTWEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SHO22295-140
  • Mfr. Model # 22295-140
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

These black, size 14 work boots are made of Chemtech waterproof microfibre with WAL technology and Cambrelle lining. They meet CSA/ASTM standards. The boots have a 14-inch height, 90-degree heel, composite toe, puncture-resistant insole, anti-torsion polypropylene insole, removable instant comfort gel insole, and Vibram EDG outsole.

Technical Specs

  • Size 14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list