LOCK GUARD,STEEL,BLACK,4X7X5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCK GUARD,STEEL,BLACK,4X7X5 IN

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYA1
  • Mfr. Model # 4AYA1
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2220
  • Shipping Weight 3.98 lbs

Technical Specs

  • Colour Black
  • For Use With 1 1/2 To 2 1/2" Padlocks
  • Height 4"
  • Includes 3/8" x 2 1/2" Hardened Steel Dual Locking Shackle, 5 Pin Tumbler with 2 Keys
  • Material Hardened Steel
  • Item Trailer and Container Lock Guard
  • Type Super Extended Universal with 2" Hardened Steel Lock for Container and Trailer Doors
  • Length 7"
  • Max. Shackle Dia. (In.) 7/16
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list