Skip Content
LOCK GUARD,STEEL,BLACK,4 X 7 X 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCK GUARD,STEEL,BLACK,4 X 7 X 5 IN

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AXZ3
  • Mfr. Model # 4AXZ3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2220
  • Shipping Weight 3.21 lbs

Technical Specs

  • Colour Black
  • For Use With 1 1/2 To 2 1/2" Padlocks
  • Item Trailer and Container Lock Guard
  • Height 4"
  • Length 7"
  • Material Hardened Steel
  • Max. Shackle Dia. (In.) 7/16
  • Type Super Extended Universal for Container and Trailer Doors
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list