Skip Content
LOCK GUARD,STEEL,2 1/8X3 5/8X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCK GUARD,STEEL,2 1/8X3 5/8X2 1/2

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AXZ7
  • Mfr. Model # 4AXZ7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # 2220
  • Shipping Weight 0.66 lbs

Technical Specs

  • For Use With 1" Padlocks
  • Height 2-1/8"
  • Colour Black
  • Length 3-5/8"
  • Item Junior Lock Guard
  • Material Hardened Steel
  • Max. Shackle Dia. (In.) 5/16
  • Type Junior for Trailer Swing Doors and Wire Gate Latches
  • Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list