Skip Content
LOCK GATE VALVE 1-2.5 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK GATE VALVE 1-2.5 RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY103535
  • Mfr. Model # 103535
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Red
  • Item Gate Valve Lockout
  • Material Polypropylene
  • Includes Danger Labels in English, Spanish and French
  • For Use With OS&Y Rising Stem Valve
  • Temp. Range -25 Degrees to 200 Degrees F
  • Legend Danger Locked Out Do Not Remove
  • Standards Meets OSHA 1910.148
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 3/8"
  • Fits Handle Size 1" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list