LOCK FLOOR SST ADJ 10 7/8 MAX HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK FLOOR SST ADJ 10 7/8 MAX HT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFL-ADJ810SS
  • Mfr. Model # FL-ADJ810SS
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 1941
  • Shipping Weight 9.0 lbs

Product Details

Includes an adjustable height foot pad that will work on carts with different caster heights. Adjustable height feature provides uniform locking and safety unlocking force for better ergonomic operation. This feature also keeps the floor lock working properly as spring and pads wear over time.

Technical Specs

  • Item Adjustable Height Floor Lock
  • Includes Bottom Pad with Suction Cups for Added Traction
  • Mounting Type Bolt On
  • Overall Size 6-1/2" x 6-1/2" x 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list