LOCK FLOOR LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK FLOOR LOW PROFILE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFL-LK-LP
  • Mfr. Model # FL-LK-LP
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 1941
  • Shipping Weight 6.0 lbs

Product Details

Includes an adjustable height foot pad that will work on carts with different caster heights. Adjustable height feature provides uniform locking and safety unlocking force for better ergonomic operation. This feature also keeps the floor lock working properly as spring and pads wear over time.

Technical Specs

  • Includes Bottom Pad with Suction Cups for Added Traction
  • Mounting Type Bolt On
  • Item Low Profile Floor Lock
  • Overall Size 7-1/16" x 5-1/2" x 6"
  • Retracted Height