Skip Content
LOCK FLOOR ECONOMICAL 6 CASTER HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK FLOOR ECONOMICAL 6 CASTER HT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFL6
  • Mfr. Model # FL6
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 1941
  • Shipping Weight 3.44 lbs

Product Details

Includes an adjustable height foot pad that will work on carts with different caster heights. Adjustable height feature provides uniform locking and safety unlocking force for better ergonomic operation. This feature also keeps the floor lock working properly as spring and pads wear over time.

Technical Specs

  • Mounting Type Bolt On
  • Item Economical Floor Lock
  • Overall Size 6" x 8" x 7-1/2"
  • For Use With Carts, Trucks, Work Benches and Other Portable Equipment Stationary
  • Lock Type Spring Loaded
  • Includes Non-skid Rubber Foot Pad
  • Overall Height 7-1/2
  • Retracted Height 6-3/4"
  • Use w/Caster Size 6"
  • Mounting Height 6-3/4" - 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list