Skip Content
LOCK DRUM POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK DRUM POLYCARBONATE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDTL22
  • Mfr. Model # DTL22
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Polycarbonate drum lock. Prevent unauthorized access to drum contents. Simply screw drum lock into place, insert zinc plated steel rod, and secure with padlock (padlock not included). Works with both 3/4 inch and 2 inch bungs.

Technical Specs

  • Material Zinc Plated Steel Rod
  • Features Pre-Drilled with Padlock Hole
  • Material of Construction Polycarbonate
  • Item Drum Lock
  • Fits 3/4" and 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list