Skip Content
LOCK DE-ICER SQUEEZE BTL 30ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK DE-ICER SQUEEZE BTL 30ML

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARL301
  • Mfr. Model # L301
  • UNSPSC # 25171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Container Type Plastic Squeeze Bottle
  • Pour Point (F) -100 Degrees F
  • Freezing Point (F) -86 Degrees C
  • Application Defreeze, Lubricates
  • Colour Colourless
  • Flash Point (F) 53.6 Degrees F
  • For Use With Locks
  • Package Quantity 30
  • Size 30mL
  • Item Lock De-Icer
  • pH 7 (1%)
  • Appearance Colourless
  • Size/Net Weight 0.043 kg
  • Dissolves Ice
  • pH Value 7 (1%)
  • VOC Content 785 g/L
  • Standards ACGIH, OSHA, CEPA, WHMIS, TSCA
  • Specific Gravity 0.785 at 20 Degrees C
  • Boiling Point (F) 180.14 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list