LOCK COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK COUPLER

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2989AT
  • Mfr. Model # 2989AT
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3216
  • Shipping Weight 9.15 lbs

Product Details

Fits both fixed and adjustable style good neck/fifth wheel, king pin and lunette eye couplers. Laminated steel construction. Ultrasonic welded plastic hosing. Keyway cover protects lock from moisture and dirt. Re-keyable cylinder. Keyed alike product avai

Technical Specs

  • Features Laminated Steel Frame, Keyway Cover Protects Lock From Moisture and Dirt, Rekeyable Cylinder, Ultrasonic Welded Plastic Housing
  • Finish Powder Coated Steel
  • For Use With Goose Neck, Fifth Wheel, King Pin and Lunette Eye Couplers
  • Item Coupler Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list