Skip Content
LOCK COUPLER PIN 98-06 GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK COUPLER PIN 98-06 GM

BOLT LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SSC7025283
  • Mfr. Model # 7025283
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 3218
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Stainless Steel, Rubber
  • For Use With GM, GMC, Chevrolet, Buick, Cadillac, Pontiac (98 - 06)
  • Item Coupler Lock
  • Features Opens with Your Vehicle Ignition Key, Lock Slides Back and Forth Along Pin for Ease of Use, Plate Tumbler Sidebar to Prevent Picking and Bumping, Stainless Steel Lock Shutter to Keep Out Dirt and Moisture, Weather Proof.
  • Hole Dia. 1/4"
  • Includes Stainless Steel Lock Shutter
  • Lock Type Double Ball Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list