LOCK BOX MINI WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCK BOX MINI WALL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50938
  • Mfr. Model # 50938
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Colour Red
  • Depth 5-1/2"
  • Includes (6) Key Hooks
  • Height 6"
  • Item Group Lockout Box
  • Width 4"
  • Portable No
  • Box Material Plastic
  • Standards OSHA 1910.147
  • Door Type Hinged
  • Number of Key Hooks 6
  • Wall Mounting Yes
  • Max. Number of Padlocks 8
  • Lockout Visibility Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list