Skip Content
LOCK BLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCK BLOCKS

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCH3B
  • Mfr. Model # CH3B
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 7.0 lbs

Technical Specs

  • Nominal Height (In.) 3
  • Material Composite
  • Nominal Length (In.) 9
  • Nominal Width (In.) 9
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 7.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list