Skip Content
LOCK BLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCK BLOCKS

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCH1B
  • Mfr. Model # CH1B
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 3.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 1
  • Nominal Width (In.) 9
  • Nominal Length (In.) 9
  • Weight (Lbs.) 3.0
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list