Skip Content
LOCK ALUM BODY K.D 1-1/2IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCK ALUM BODY K.D 1-1/2IN RED

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835RED
  • Mfr. Model # 6835RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.3 lbs

Product Details

High visibility aluminum padlock has a baked-on powder-coated finish. Features: safety colour recognition, high security, key changes available, rekeyable bodies, and hardened shackles. Ideal for corrosive and tough environments, colour red.

Technical Specs

  • Body Material Aluminum
  • Item Safety Padlock
  • Key Type Different
  • Standards OSHA
  • Shackle Material Chrome Plated Boron Steel
  • Shackle Dia. 1/4"
  • Body Width 1-1/2"
  • Shackle Height 1"
  • Shackle Width 25/32"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes (2) Keys
  • Number of Pins 5
  • Body Colour Red
  • Body Finish Powder Coated
  • Body Height 1-7/8"
  • Shackle Type Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list