LOCK ALUM BODY K.D 1-1/2IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LOCK ALUM BODY K.D 1-1/2IN BLUE

MASTER LOCK

Web Price : $19.19 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST6835BLU
  • Mfr. Model # 6835BLU
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2256
  • Shipping Weight 0.4 lbs

Product Details

High visibility aluminum padlock has a baked-on powder-coated finish. Features: safety colour recognition, high security, key changes available, rekeyable bodies, and hardened shackles. Ideal for corrosive and tough environments, colour blue.

Technical Specs

  • Item Safety Padlock
  • Body Material Aluminum
  • Standards OSHA
  • Shackle Material Chrome Plated Hardened Steel
  • Key Type Different
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Width 3/4"
  • Shackle Height 1"
  • Number of Pins 5
  • Body Finish Powder Coated
  • Body Colour Blue
  • Shackle Type Open
  • Body Height 1-7/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list