Skip Content
LOCATOR RIDGID/KOLLMANN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCATOR RIDGID/KOLLMANN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG96967
  • Mfr. Model # 96967
  • UNSPSC # 41111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Height 31"
  • Features USB/Serial Ports To Update Software, Headphone Jack, Speaker, Low Battery Warning, Automatic Or Manual Gain Control
  • Item Pipe/Cable/Sonde Locator
  • Includes Batteries, Surface Markers/Clip, Molded Carrying Case, Operator's Manual
  • Application Locates In-Line Transmitters, Remote Transmitters (Sondes), Energized Metallic Lines
  • Length 15"
  • Operating Temp. -4 To 122 Degrees F
  • Type Active/Passive Modes
  • Width 7"
  • Display LCD, Signal Angle Indicator, Battery Level, Measured Depth/Distance, Frequency, Mode, Crosshair, Active View Area, Auto/On/Off Backlight, Volume
  • Power Source 4 C Batteries
  • Power Rating 6V, 550mA
  • Transmitter Frequency Sonde 16/512/640/850 Hz, 8/16/33 kHz, Active Line Trace 128 Hz, 1/8/33/200/262 kHz, European 93 kHz, Passive Line Trace 50/60 Hz (9th Harmonic)
  • Keypad Menu Navigation Arrow Keys, Power On/Off, Menu, Frequency, Volume And Menu Select/Mode Keys, Light Sensor
  • Depth Reading Continuous, At Least 15 ft Or Deeper Depending On Soil Conditions
  • Antenna Folding Mast With Upper And Lower Multi-Directional Antenna Nodes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list