Skip Content
LOCATOR FOR 97 49 65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCATOR FOR 97 49 65

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9749-651
  • Mfr. Model # 9749-651
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Solar crimp locator, MC3. Capacity 10, 11, 13 AWG. For crimping MC3 solar connectors. For use with KPX9743-200 crimper.

Technical Specs

  • Application For Crimping MC3 Solar Connectors
  • Capacity (AWG) 10, 11, 13
  • Item Solar Crimp Locator
  • For Use With KPX9743-200

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List