Skip Content
LOBBY BROOMANDDUSTPAN,POLYMER,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOBBY BROOMANDDUSTPAN,POLYMER,STEEL

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U482
  • Mfr. Model # 9U482
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Lobby Broom and Dust Pan
  • Bristle Color Black
  • Overall Length 41"
  • Sweep Face 10"
  • Trim Length 4-1/4"
  • Bristle Material Flexible Polymer Fiber
  • Broom Handle Length 41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list