Skip Content
LOBBY BROOM W/VINYL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOBBY BROOM W/VINYL HANDLE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB637400BLA
  • Mfr. Model # 637400BLA
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Overall Length 35"
  • Bristle Material Polypropylene
  • Broom Handle Length 28"
  • Item Lobby Broom
  • Includes Handle and Block
  • Bristle Color Black
  • Sweep Face 7-7/8"
  • Trim Length 5"
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System No
  • Broom Handle Diameter 3/4"
  • Broom Handle Material Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list