Discontinued with Replacement
LOADBINDER RATCHETING 1/4-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOADBINDER RATCHETING 1/4-5/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLB14-516R
  • Mfr. Model # LB14-516R
  • UNSPSC # 24141511
  • CATALOGUE PAGE # 3240
  • Shipping Weight 5.5 lbs
Suggested Replacement Product
RATCHET BINDER 3/8 IN

Your Price: NA

Product Details

Drop forged and heat treated. Ratchet style requires less effort to attach and remove from loads.

Technical Specs

  • Working Load Limit 2600 lb.
  • Take Up 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list