LOAD RING,WITH SPRING,5500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOAD RING,WITH SPRING,5500 LB CAP

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A760
  • Mfr. Model # 16A760
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Load Ring
  • Standards EN 1677-1
  • Dimension B 3-1/32"
  • Series VLBS
  • Mounting Style Weld-On
  • Dimension C 1-25/32"
  • Swivel Angle 0 Degrees
  • Dimension E 1-7/8"
  • Working Load Limit 5,500 lbs.
  • Pivot 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list