Skip Content
LOAD RING,8T HD SWIVEL,17600 LB CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOAD RING,8T HD SWIVEL,17600 LB CA

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A744
  • Mfr. Model # 16A744
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Item Load Ring
  • Standards EN 1677-4
  • Thread Size M36
  • Dimension B 3-3/8"
  • Mounting Style Bolt-On
  • Series VWBG-V
  • Swivel Angle 360 Degrees
  • Dimension C 1-31/32"
  • Working Load Limit 17,600 lbs.
  • Dimension E 8-3/16"
  • Dimension F 2-1/8"
  • Installation Torque 302 ft.-lb.
  • Bail Dia. 7/8"
  • Pivot 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list