Skip Content
LOAD RING 16T HD 35200CAP SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOAD RING 16T HD 35200CAP SWIVEL

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A747
  • Mfr. Model # 16A747
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.65 lbs

Technical Specs

  • Item Load Ring
  • Standards EN 1677 4
  • Thread Size M56
  • Dimension B 4-11/16"
  • Series VWBG-V
  • Mounting Style Bolt-On
  • Dimension C 2-3/4"
  • Swivel Angle 360 Degrees
  • Working Load Limit 35,200 lbs.
  • Dimension E 10-21/32"
  • Pivot 180 Degrees
  • Dimension F 3-5/16"
  • Installation Torque 590 ft.-lb.
  • Bail Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list