Skip Content
LOAD RING,15T HD SWIVEL,35200 LB CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOAD RING,15T HD SWIVEL,35200 LB CA

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A748
  • Mfr. Model # 16A748
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Technical Specs

  • Item Load Ring
  • Thread Size M64
  • Standards EN 1677-4
  • Dimension B 4-11/16"
  • Mounting Style Bolt-On
  • Dimension C 2-3/4"
  • Series VWBG-V
  • Swivel Angle 360 Degrees
  • Dimension E 10-25/32"
  • Dimension F 3-11/16"
  • Working Load Limit 35,200 lbs.
  • Pivot 180 Degrees
  • Installation Torque 590 ft.-lb.
  • Bail Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list