Skip Content
LOAD RING,10T HD SWIVEL,28600 LB CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOAD RING,10T HD SWIVEL,28600 LB CA

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A746
  • Mfr. Model # 16A746
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Thread Size M48
  • Item Load Ring
  • Standards EN 1677-4
  • Dimension B 4-13/32"
  • Mounting Style Bolt-On
  • Series VWBG-V
  • Swivel Angle 360 Degrees
  • Dimension E 9-7/32"
  • Dimension C 2-9/16"
  • Working Load Limit 28,600 lbs.
  • Dimension F 2-11/16"
  • Pivot 180 Degrees
  • Bail Dia. 1"
  • Installation Torque 406 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list