Skip Content
LOAD RING,0.35 SWIVEL,660 LB CAP,M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOAD RING,0.35 SWIVEL,660 LB CAP,M8

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A737
  • Mfr. Model # 16A737
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Load Ring
  • Standards EN 1677-4
  • Thread Size M8
  • Dimension B 1-7/32"
  • Series VWBG-V
  • Mounting Style Bolt-On
  • Swivel Angle 360 Degrees
  • Dimension E 3"
  • Dimension C 1-5/32"
  • Dimension F 1/2"
  • Working Load Limit 660 lbs.
  • Pivot 180 Degrees
  • Bail Dia. 5/16"
  • Installation Torque 7 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list