Skip Content
LOAD RATED ANGLE BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD RATED ANGLE BRACKET

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRT7
  • Mfr. Model # 4CRT7
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour -
  • For Use With -
  • Extended Length (In.) 2
  • Finish Mirror
  • Height (In.) 2-13/32
  • Item Load Rated Angle Bracket
  • Length (In.) 2-13/32
  • Includes Screws
  • Max. Opening (In.) -
  • Load Capacity (Lb.) 9
  • Max. Panel Thickness (In.) -
  • Material 304 Stainless Steel
  • Package Quantity 1
  • Max. Rod Dia. (In.) -
  • Stanley Class Number -
  • Size (In.) -
  • Torque (In.-Lbs.) -
  • Type -
  • Thickness (In.) -
  • Width (In.) -
  • Hand -
  • Hardware -
  • Holds -
  • Screw Size -
  • Min. Opening Depth (In.) -
  • Opening Angle (Deg.) -
  • Min. Opening Width (In.) -
  • Max. Angle (Deg.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list