LOAD RATED ANGLE BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOAD RATED ANGLE BRACKET

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRT5
  • Mfr. Model # 4CRT5
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Extended Length (In.) 1
  • Colour -
  • Finish Mirror
  • For Use With -
  • Height (In.) 1-7/32
  • Includes Screws
  • Load Capacity (Lb.) 13
  • Length (In.) 1-7/32
  • Item Load Rated Angle Bracket
  • Material 304 Stainless Steel
  • Max. Opening (In.) -
  • Max. Panel Thickness (In.) -
  • Max. Rod Dia. (In.) -
  • Package Quantity 1
  • Stanley Class Number -
  • Size (In.) -
  • Thickness (In.) -
  • Type -
  • Width (In.) -
  • Hand -
  • Torque (In.-Lbs.) -
  • Screw Size -
  • Holds -
  • Hardware -
  • Opening Angle (Deg.) -
  • Min. Opening Depth (In.) -
  • Min. Opening Width (In.) -
  • Max. Angle (Deg.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list