Skip Content
LOAD LEVELER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD LEVELER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1812
  • Mfr. Model # 1812
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2920
  • Shipping Weight 69.0 lbs

Product Details

Carriage on main support beam moved by turning lead screw manually or with air-powered tools. This permits fine adjustment of the tilt angle of component being lifted. Spreader bar adjustment secured with locking bolts. Chain grade is 80.0.

Technical Specs

  • Includes Rotor, (2)Two Foot Long Chains
  • Item Engine Load Leveling Sling
  • Material Steel
  • Length 4 ft.
  • Sling Type Leveling Bar w/Hooks
  • Chain Size 3/8"
  • Working Load Limit 6,000 lbs.
  • Attachment Type Crossbar and (2) Sling Hooks
  • Single Capacity 6,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list