Skip Content
LOAD GENIE PIPE 3/4 IN X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD GENIE PIPE 3/4 IN X 3/4 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLPA48-1A
  • Mfr. Model # PA48-1A
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Air
  • Flow Range Free Air (CFM) 15 - 48
  • Hex Size (In.) 1-3/16
  • Inlet (In.) 3/4 (F)NPT
  • Item Check Valve
  • Material Brass
  • Length (In.) 2-3/8
  • Max. Temp. (F) 400 Degrees
  • Outlet (In.) 3/4 (M)NPT
  • Max. Pressure (PSI) 250
  • Mounting In-Tank
  • Spring Material Stainless Steel
  • Thread Coating Vibre-Seal(R)
  • Poppet Glass-Filled FluoroPolymer
  • Seal PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list