LOAD GENIE PIPE 3/4 IN X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOAD GENIE PIPE 3/4 IN X 1/2 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLPA24-1A
  • Mfr. Model # PA24-1A
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.375 lbs

Technical Specs

  • Flow Range Free Air (CFM) 8 - 24
  • Application Air
  • Hex Size (In.) 1
  • Inlet (In.) 1/2 (F)NPT
  • Item Check Valve
  • Material Brass
  • Outlet (In.) 1/2 (M)NPT
  • Max. Temp. (F) 400 Degrees
  • Length (In.) 2-1/2
  • Max. Pressure (PSI) 250
  • Mounting In-Tank
  • Poppet Glass-Filled FluoroPolymer
  • Thread Coating Vibre-Seal(R)
  • Spring Material Stainless Steel
  • Seal PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list