LOAD GENIE COMP 3/4 IN X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOAD GENIE COMP 3/4 IN X 3/4 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLCA48-1A
  • Mfr. Model # CA48-1A
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Check Valve
  • Hex Size (In.) 1-3/16
  • Inlet (In.) 3/4 O.D.
  • Flow Range Free Air (CFM) 15 - 48
  • Application Air
  • Length (In.) 2-3/16
  • Material Brass
  • Max. Temp. (F) 400 Degrees
  • Outlet (In.) 3/4 (M)NPT
  • Max. Pressure (PSI) 250
  • Mounting In-Tank
  • Spring Material Stainless Steel
  • Thread Coating Vibre-Seal(R)
  • Poppet Glass-Filled FluoroPolymer
  • Seal PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list