Skip Content
LOAD GENIE 1/2 COMP.IN 3/8 MNPT OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD GENIE 1/2 COMP.IN 3/8 MNPT OUT

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN1097-8
  • Mfr. Model # 1097-8
  • UNSPSC # 40141603
  • CATALOGUE PAGE # 2797
  • Shipping Weight 1.0 lbs

Product Details

Load Genies, combination un-loader and check valve. Unloads discharge manifold in either vertical or horizontal position of any compressor when compressor cycles and flow stops. Efficient, quiet, economical and eliminates tubing/fittings of conventional pressure switch un-loader. Max working pressure 250 PSI. Max recommended compressor speed 400 RPM. Max recommended temperature 450 degree F.

Technical Specs

  • Outlet (In.) 3/8
  • Brass Body Yes
  • Features Efficient, Quiet, Economical and Eliminates Tubing/fittings of Conventional Pressure Switch Un-loader
  • Inlet (In.) 1/2
  • Item Load Genies
  • Max. Temp. (F) 450 Degrees
  • Max. Working Pressure (PSI) 250
  • Body Material Brass
  • Spring Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list