Skip Content
LOAD CENTER 100A 1PH 12CCT CP MLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD CENTER 100A 1PH 12CCT CP MLUG

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDCQO112L100GC
  • Mfr. Model # CQO112L100GC
  • UNSPSC # 39121101
  • CATALOGUE PAGE # 1299
  • Shipping Weight 17.84 lbs

Product Details

QO(R) indoor single phase load center, NEMA type 1 main lug, 100 amps, 12 spaces, trim included, main bus material copper, main wire size 4-1 Cu/Al, height 18 inches, width 14-1/4 inches, depth 3-3/4 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list