Skip Content
LOAD BINDER 3/8 WLL9200LB NO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD BINDER 3/8 WLL9200LB NO HANDLE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK46566
  • Mfr. Model # 46566
  • UNSPSC # 24141511
  • CATALOGUE PAGE # 3240
  • Shipping Weight 11.7 lbs

Product Details

Load binder with removable ratchet handle (not included), 9,200 pound working load limit, 8 inch take up, 1/2 inch grade 30 chain size, 3/8 inch grade 70 chain size.

Technical Specs

  • Item Ratchet Load Binder Body
  • Handle Type Removable
  • Trade Size G30/G43 1/2"
  • Trade Size G70 3/8"
  • Working Load Limit 4173kg
  • Take Up 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list