Skip Content
LOAD BINDER 3/8-1/2 9200LBS WLL RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD BINDER 3/8-1/2 9200LBS WLL RAT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK48366
  • Mfr. Model # 48366
  • UNSPSC # 24141511
  • CATALOGUE PAGE # 3240
  • Shipping Weight 13.4 lbs

Product Details

Load binder, forged dixie ratchet binder, 9,200 pound working load limit, 8 inch take up, 1/2 inch grade 30 chain size, 3/8 inch grade 70 chain size.

Technical Specs

  • Item Dixie Ratchet Load Binder
  • Take Up 8"
  • Working Load Limit 4173kg

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list