Skip Content
LOAD ARRESTOR 50FT TRAVEL 550LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOAD ARRESTOR 50FT TRAVEL 550LBS

BLOCMAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA47419
  • Mfr. Model # 47419
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Capacity 2,200 lbs.
  • Item Load Arrestor
  • Material Steel
  • Mount Carabiner
  • Cable Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list