Skip Content
LO CENTER 6-LOCK FILLED ALUM HANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LO CENTER 6-LOCK FILLED ALUM HANGER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKST404
  • Mfr. Model # KST404
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.485 lbs

Technical Specs

  • Colour Yellow
  • Height 14"
  • Item Lockout Center
  • Includes (6) Steel Padlocks, (10) "Locked Out Do Not Operate" Laminated Plastic Tags, (10) Plastic Ties, 1" Hasp, 1-1/2" Hasp
  • Material Aluminum
  • Width 14"
  • Number of Components 28
  • Legend Lockout Center
  • Max. Number of Padlocks 6
  • Number of Padlocks Included 6
  • Included Padlock Body Material Steel
  • Lockout Application General Lockout/Tagout
  • Filled/Unfilled Filled
  • Language English
  • Portable No
  • Wall Mounting Yes
  • Number of Hooks 6
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list