Skip Content
LO CENTER 6-LOCK EMPTY ALUM HANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LO CENTER 6-LOCK EMPTY ALUM HANGER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKST406
  • Mfr. Model # KST406
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Material Aluminum
  • Height 14"
  • Item Lockout Center
  • Legend Lockout Center
  • Max. Number of Padlocks 6
  • Width 14"
  • Filled/Unfilled Unfilled
  • Portable No
  • Language English
  • Wall Mounting Yes
  • Number of Hooks 6
  • Number of Components 0
  • Number of Padlocks Included 0
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list