Skip Content
LNR,65 TO 95 GAL.,BLU TINT,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LNR,65 TO 95 GAL.,BLU TINT,PK50

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YPD1
  • Mfr. Model # 4YPD1
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.95 lbs

Technical Specs

  • Width 35"
  • Material LDPE
  • Capacity 65 to 95 gal.
  • Item Trash Can Liner
  • Colour Blue Tint
  • Thickness 2.0 mil
  • Package Configuration Flat Pack
  • Max. Load 90 lb.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Seal Gusset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list