Skip Content
LNG SLV SHRT ELAS.WRST LT CHST PCKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LNG SLV SHRT ELAS.WRST LT CHST PCKT

SOFT SCRUB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVFS2064B2XL
  • Mfr. Model # FS2064B2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Technical Specs

  • Material SMS
  • Colour Blue
  • Item Scrub Shirt
  • Size 2X-Large
  • Seam Style Serged
  • Fabric Weight 35 gsm
  • Fits Chest Size 43" to 46"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list