Skip Content
LN-25 ACROSS-THE-ARC W/CONTACTOR + close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LN-25 ACROSS-THE-ARC W/CONTACTOR +

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK449
  • Mfr. Model # K449
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 718
  • Shipping Weight 38.5 lbs

Product Details

The LN-25 semi-automatic wire feeder features a tool-less quick release mechanism for easy wire changing, and it accepts 10 to 44 pound wire packages for plenty of welding versatility. Includes DC voltmeter, voltmeter polarity switch. For use with Magnum flux-cored and MIG guns.

Technical Specs

  • Item Wire Feeder
  • Features Selectable Dial for Setting Low Range. for Use with Magnum(R) Flux-cored and Mig Guns. Automatic Overvoltage and Motor Overload Shutdown Protection. Double-latched Case Features An Insulated Gun Holder and Easy Access to Wire. Entire Unit is Compact and Portable and will Pass Through a 16" (400mm) Diameter Manway.
  • Application For Use with Magnum(R) Flux-cored and Mig Guns
  • Includes Arc Sensing Lead and Clip,15 ft. (4.5M), Weld Power Cable, 20" (508Mm)
  • Overall Depth 21"
  • Duty Cycle 60%
  • Wire Size .023-1/16" (0.6-1.6mm) Solid, .035-5/64" (0.9-2.0mm) Cored and .035-1/16" (0.9-1.6mm)
  • Series Ln-25
  • Overall Height 14"
  • Overall Width 7-2/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list