LMX RED BIO,GREASE 5GAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LMX RED BIO,GREASE 5GAL,

ULTRALUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10322
  • Mfr. Model # 10322
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Application Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • Colour Red
  • Container Type Pail
  • Size 35 lb.
  • Item LMX Red Grease
  • Type Pail
  • Standards NLGI "GC-LB"
  • Specific Gravity .92

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list