Skip Content
LMX RED BIO,GREASE 16GAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LMX RED BIO,GREASE 16GAL,

ULTRALUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10323
  • Mfr. Model # 10323
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Application Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • Item LMX Red Grease
  • NLGI Grade 2
  • Dropping Point 527F
  • Specific Gravity .92
  • Flash Point Greater Than620F
  • Standards NLGI "GC-LB"
  • Grease Color Red
  • Timken OK Load 40
  • Four-Ball Wear 60
  • Grease Container Drum
  • Container Size 120 lbs.
  • Min. Operating Temp. -40 Degrees F
  • Grease Thickener Lithium Complex
  • Lubricant NSF Rating Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list