LMSW-52T 220 W/WELD TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LMSW-52T 220 W/WELD TIMER

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW901-357
  • Mfr. Model # 901-357
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 743
  • Shipping Weight 50.0 lbs

Product Details

Lightweight, portable, easy-to-operate air cooled spot welder for mild, galvanized or stainless materials. 110 volt units weld up to 1/8 inch total material thickness or two 20 gauge pieces of galvanized metal. 230 volt units weld up to 3/16 or two 16 gauge pieces of galvanized metal.

Technical Specs

  • Amps AC 30
  • Includes 0 - 5 Second Weld Timer and Power On/Off Switch, 10 ft. Power Cord and 10 ft. Interconnecting Cord
  • Application For Lower Amperage Welding of Mild, Galvanized or Stainless Materials
  • Item Air Cooled Spot Welder
  • Overall Depth 16"
  • Input 50/60 Hz 220 VAC
  • Rated Output 12 In. (305mm ) 5,800 A
  • Overall Width 3-1/4"
  • Overall Height 6"
  • Rated Output 18 In. (457mm) 4,850 A
  • Rated Output 6 In. (152mm) 6,750 A
  • Max. Open Circuit Voltage 2.5
  • Output Amps @50% Duty Cycle 2.5 kVA
  • Series LMSW
  • Work Capacity Mild Steel 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list