LMSW-52 220 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LMSW-52 220

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW900-377
  • Mfr. Model # 900-377
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 743
  • Shipping Weight 32.0 lbs

Product Details

Lightweight, portable, easy-to-operate air cooled spot welder for mild, galvanized or stainless materials. 110 volt units weld up to 1/8 inch total material thickness or two 20 gauge pieces of galvanized metal. 230 volt units weld up to 3/16 or two 16 gauge pieces of galvanized metal.

Technical Specs

  • Amps AC 30 A
  • Application General Manufacturing, Fabrication, Repair Shops, All-purpose Maintenance
  • Includes 10 ft. Power Cord and 10 ft. Interconnecting Cord (Tongs Sold Separately)
  • Item Portable Resistance Spot Welders
  • Overall Depth 16"
  • Input 50/60 Hz 220 VAC
  • Rated Output 12 In. (305mm ) 5,800 A
  • Rated Output 18 In. (457mm) 4,850 A
  • Overall Height 6"
  • Overall Width 3-1/4"
  • Rated Output 6 In. (152mm) 6,750 A
  • Max. Open Circuit Voltage 2.5
  • Output Amps @50% Duty Cycle 2.5 kVA
  • Series LMSW
  • Work Capacity Mild Steel 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list