LM-100 LASER DISTANCE METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LM-100 LASER DISTANCE METER

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG36158
  • Mfr. Model # 36158
  • UNSPSC # 41111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Battery Type (2) AAA
  • Accuracy +1/16" (1.5mm)
  • Includes Belt Case
  • Features Displays Up to the Last 3 Measurements and Stores the Last 20 Measurements, Rubberized Over-molding for a Solid Grip
  • Display Backlit Lcd, Reads in Feet, Inches, or Meters
  • Item Micro Lm-100 Laser Distance Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list